The Interion Expandable Mobile Plan Center are designed for blueprints, plan drawings, maps and other large-format documents. The frame is steel forged in a compact design that holds files together in a secure and neat arrangement where facilities and studios require mobile, accessible, and reliable blue print storage. This mobile plan center is height adjustable and includes a telescoping hanging area and base to allow for flexibility with the size of the plans intended for storage. Caster wheels provide ease of transportation from one worksite location to another. Beige color finish gives a professional look and feel that is suitable for all environments. 1 Year Limited Warranty. The included high capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Clamps Measures 2" H x 36" W x 3/4" D
Interion by Global Industrial
Model # :WB298700
Interion Expandable Mobile Rack with 12"-16" Hanging Clamps, 16"W, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Backordered, expected around 12/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 26 to 38 in |
| Height | 39 to 53 in |
| Min Width | 16 in |
| Max Depth | 38 in |
| Max Height | 53 in |
| Min Depth | 26 in |
| Min Height | 39 in |
| Max Width | 16 in |
Product Details
| Type | Mobile Rack |
| Color | White |
| Includes | 12 - 36" Clamps |
| Material | Steel |
| Description | Drop Lift |
| Manufacturers Part Number | 298700 |
| Base Type | Mobile |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |