
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Quick Cable 505306-100 Expandable Sleeving, 1-1/4", 100 Ft
Features:
Features:
- Compression Connectors Flag Connector
- Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
- All clamps, lugs, compression nuts & fasteners are tin plated
- Compression nuts colorcoded making identification easy
- Fasteners included
- Made in North America
- CONSTRUCTION Polyethylene
- PACKAGE QUANTITY 100 FT/RL
- COLOR Black
- DESCRIPTION Expandable Sleeving
- MANUFACTURERS PART NUMBER 505306-100
- BRAND Quick Cable
- NOMINAL SIZE 1-1/4"
- EXPANSION RANGE MAX 1-1/2"
- EXPANSION RANGE MINI 1"
- LOOM LENGTH FT 100
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Quick Cable 503256-100 Spiral Wrap Loom, 1" I.D., 100 Pcs
Item #: B1149834
Not Yet Rated
Usually ships in 4 to 7 days
$138.95

Quick Cable 505306-100 Expandable Sleeving, 1-1/4", 100 Ft
$186.95
- Product Information
- Customer Review
- Product Q&A