Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868536

MPN #: HG456

Marathon Motors Explosion Proof Motor, HG456, 5KH35LNB164X, 1/6HP, 115V, 1800RPM, 1PH, EPNV

Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20.8 lbs
Opposite End Bearing SizeBall

Product Details

60 Hertz kW0.13 kW
KVA CodeT
IP Code54
Motor RPM 60 Hertz1800 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberHG456
EnclosureEPNV
Service Factor1
Bearing Drive EndBall
BrandMarathon Motors
RPM1800 rpm
Hazardous LocationEXP PROOF CL I GR D CL II GR F&G T3B
Insulation ClassA
Horsepower1/6 HP
OrientationHorizontal
Frame48
Hertz60 Hz
Starting TypeSpilt Phase
RotationCCW °
Thermal ProtectionAutomatic Protector
Enclosure TypeExplosion Proof
Voltage115 V
Full Load Efficiency62
Full Load Amps3.3 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CE ApprovedN
NEMA DesignNo Design Code
ULUL Listed