Marathon Explosion Proof Motor, 1 HP, 1725 RPM, 230/460V, EPFC, 56C Frame
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Explosion Proof Motor, Squirrel Cage Induction Run, 1 hp, 1725 rpm, 1 speed, 230/460v, EPFC, 3.2/1.6 amp, Reversible, Ball/Ball bearings, Made In the USA
PRICE
$919.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 44 lbs |
| Shaft Diameter | 0.625 |
Product Details
| Efficiency | 85.5 |
| Horsepower | 1 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Explosion Proof |
| Mounting Location | Round |
| Voltage | 230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 3.2/1.6 A |
| Manufacturers Part Number | G841A |
| Duty | Continuous |
| Enclosure | EPFC |
| Service Factor | 1 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |