Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869169

MPN #: K2116

Marathon Motors Explosion Proof Motor, K2116, 5K49MN6382X, 3/4HP, 200V, 1200RPM, 3PH, EPFC

Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

PRICE
$1,109.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31.6 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6203

Product Details

60 Hertz kW0.56 kW
KVA CodeK
IP Code54
60 Hertz RPM1200 rpm
Motor RPM 60 Hertz1200 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberK2116
EnclosureEPFC
Service Factor1
Bearing Drive End6203
BrandMarathon Motors
RPM1200 rpm
Hazardous LocationEXP PROOF CL I GR C&D CL II GR F&G T3B
Insulation ClassB
Horsepower3/4 HP
OrientationHorizontal
Frame56
Hertz60 Hz
Starting TypeAcross the Line
Thermal ProtectionAutomatic Protector
Enclosure TypeExplosion Proof
Voltage208-230/460 V
Full Load Efficiency74
Full Load Amps3.2-3.2/1.6 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CE ApprovedN
NEMA DesignB
ULUL Listed