Marathon Motors Brakemotor, Y988, 182THTS8048, 3HP, 230/460V, 1800RPM, 182TC FR, 3PH, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either Single or Three Phase.
PRICE
$5,445.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 118 lbs |
| Opposite End Bearing Size | 6206 |
| Drive End Bearing Size | 6207 |
Product Details
| Catalog Number | Y988 |
| KVA Code | L |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Kilowatts | 2.24 kW |
| Phase | 3 |
| Manufacturers Part Number | Y988 |
| Enclosure | TENV |
| Service Factor | 1 |
| Bearing Drive End | 6207 |
| Brand | Marathon Motors |
| RPM | 1800 rpm |
| Insulation Class | F |
| Horsepower | 3 HP |
| Orientation | Horizontal |
| Frame | 182TC |
| Starting Type | Inverter Only |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 2000:1 |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 84 |
| Full Load Amps | 8.2/4.1 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | A |
| UL | Recognized Construction and Protector |