Marathon Motors Explosion Proof Motor, U061A, 184TTGS4001, 5HP, 208-230/460V, 36
Write a Review
|
Questions & Answers (0)
Product Description
Marathon Motors Explosion Proof Motor, U061A, 184TTGS4001, 5HP, 208-230/460V, 3600RPM, 3PH, EPFC
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
PRICE
$1,799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 145.6 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 206 |
Product Details
| 60 Hertz kW | 3.3 kW |
| 50 Hertz Horsepower | 3 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | J |
| Motor RPM 50 Hertz | 3000 rpm |
| IP Code | 54 |
| 60 Hertz RPM | 3600 rpm |
| Motor RPM 60 Hertz | 3600 rpm |
| 50 Hertz Voltage | 190/380 V |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | U061A |
| Enclosure | EPFC |
| 50 Hertz Full Load Amps | 9.6/4.8 A |
| Service Factor | 1.15 |
| Bearing Drive End | 206 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 2.24 kW |
| RPM | 3600 rpm |
| Hazardous Location | EXP PROOF CL I GR D CL II GR F and G T3B |
| Insulation Class | F |
| Horsepower | 5 HP |
| Orientation | Horizontal |
| Frame | 184T |
| Hertz | 60/50 Hz |
| Starting Type | Line or Inverter |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 10:1 |
| Enclosure Type | Explosion Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 87.5 |
| Full Load Amps | 13.4-12.4-6.2 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |