Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868276

MPN #: U007A

Marathon Motors Explosion Proof Motor, U007A, 10HP, 230/460V, 1800RPM, 3PH, EPFC

Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

PRICE
$2,469.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight288 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6307

Product Details

60 Hertz kW7.46 kW
50 Hertz Horsepower7.5 HP
50 Hertz SF1.15
KVA CodeH
Motor RPM 50 Hertz1500 rpm
IP Code54
60 Hertz RPM1800 rpm
Motor RPM 60 Hertz1800 rpm
50 Hertz Voltage190/380 V
50 Hertz FLE91.5 %
50 Hertz RPM1500 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberU007A
EnclosureEPFC
50 Hertz Full Load Amps23/11.5 A
Service Factor1.15
Bearing Drive End6307
BrandMarathon Motors
50 Hertz Kilowatts5.6 kW
RPM1800 rpm
Hazardous LocationEXP PROOF CL I GR C&D CL II GR F&G T3B
Insulation ClassF
Horsepower10 HP
OrientationHorizontal
Frame215T
Hertz60/50 Hz
Starting TypeLine or Inverter
Inverter Speed RangeConstant 2:1
Enclosure TypeExplosion Proof
Voltage208-230/460 V
Full Load Efficiency91.7
Full Load Amps27-25/12.5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedN
CE ApprovedN
NEMA DesignB
ULUL Listed