Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175932

MPN #: 208386

Busch Systems Expression Double Recycling Station For Mixed Recycling, 40 Gallon Capacity, Sandstone

Product Description
The Expression™ is the only molded plastic container that effectively prioritizes signage! All four sides have space for customized signage, allowing you to differentiate streams or advertise your business. Made from double-wall plastic with a canopy lid that protects the contents from precipitation, this sturdy container is built to outlast any type of weather. Its simple yet sophisticated appearance is unique and fits perfectly into any outdoor space while adapting to the needs of your program.

Features:
  • Ample Signage: Signage space on all 4 sides of the container helps communicate streams and increase diversion rates
  • Changeable Signage: Easily change your signage to suit your needs
  • Increased Capacity: Available in single or double stream capacity to meet the needs of your program
  • Durability: Durable double-wall plastic does not rust and can outlast harsh weather condition
  • Increased Security: Optional bolting and locking feature available. Can also be easily weighted down
  • Discourages Precipitation: Canopy lid keeps precipitation out of the container
  • Simplified Servicing: Ergonomic front door access and removable liner
  • Material: LDPE-HDPE
Parts Included:
1x Expression Body, 1x Double Lid w/Inserts, 2x Liners, 1x Key, 2x Mixed Recycling-Waste Body Signs

PRICE
$1,969.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height48 in
Weight73.6 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Number of Openings2
ColorSandstone
SeriesExpression
LidYes
Capacity40 gal
Lid TypeMulti Stream Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number208386
Indoor/OutdoorOutdoor
Accepted MaterialsMixed Recyclables, Trash
Container MarkingsMixed Recycling, Waste
ShapeSquare
BrandBusch Systems