Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175846

MPN #: 101166

Busch Systems Spectrum Ellipse Double Recycling Station For Mixed Recyclables, 44 Gal Cap, Blue/Blk

Product Description
Give your sustainability program a splash of color with our latest line of metal indoor recycling & waste containers.



Features:
  • Interchangeable And Adaptable - Modular system allows your centralized station to grow with your program
  • Superior Finish - Powder coated steel body available in bright colors to help with stream recognition or to match your modern décor
  • Large Capacity In Small Spaces - Small footprint makes it ideal for a wide range of locations
  • Encourages Diversion - Lead in embossed lids available in several restrictive openings
  • Ergonomic Servicing - Plastic LDPE liners prevent leaks, are easy to clean, and have easy-grip handles
  • Stable And Safe For All Environments - Rubberized, non skid feet help secure the containers without damaging floors or permanent mounting
  • Lid Type: Mixed/Full


PRICE
$2,275.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/2 in
Depth15-3/4 in
Height30-3/8 in
Weight54.4 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Number of Openings2
ColorBlue/Black
SeriesSpectrum
LidYes
Capacity44 gal
Lid TypeMulti Stream Lid
MaterialSteel
Package Quantity1
Manufacturers Part Number101166
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables, Trash
Container MarkingsMixed Recyclables, Waste
ShapeOval
BrandBusch Systems