- Dimensions: 55"W x 30"D x 26-3/8"H
- Heavy duty professional 304 grade, 18-gauge stainless steel work surface
- Full-width adjustable 304 grade, 18-gauge stainless steel shelf with built-in 6 outlet power strip
- AkzoNoble high gloss, powder coat finish resists oxidation, scratches and chemical stains
- No visible spot welds allow for an amazingly smooth, clean look
- Full-width, polished, color-anodized extruded aluminum lid handle resists oxidation and looks great for years
- Roller bearing slides move the lid out of your way for easy access to tools
- Full-width lid stiffener prevents warping and twisting for smooth opening and closing
- Powder coated steel peg board side panels provide extra storage for hanging items
- Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
- Locks can be keyed to match the roller cabinet
- Limited Lifetime Warranty
Extreme Tools EXQ Pro Extreme Power Workstation Hutch, 55"W x 30"D x 26-3/8"H, Blue w/ Chrome Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55 in |
| Depth | 30 in |
| Height | 26-3/8 in |
| Weight | 286 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Type | Hutch |
| Color | Blue/Chrome |
| Series | EXQ |
| Number of Drawers | 0 |
| Style | Top |
| Capacity | 30906 |
| Slide Type | Roller Bearing |
| Number of Shelves | 2 |
| Material | Steel/Aluminum |
| Manufacturers Part Number | EX5501HCQBLCR |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | Limited Lifetime yr |