Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175535

MPN #: EX7201HCQORBK

Extreme Tools EXQ Pro Extreme Power Workstation Hutch, 72"W x 30"D x 26-3/8"H, Orange w/ Black Trim

Product Description
Get 72 inches of workspace and Extreme Tools® security
The EX7201HCQ Extreme Tools® 72" Professional Power Workstation® Hutch has all the features a professional could possibly want. In short, a full-width, stainless steel top surface, adjustable full-width shelf, and six power outlets. Its design allows it to handle your toughest jobs. Moreover, it gives you the space to charge and operate all your power tools and devices.

You won't worry when you leave your tools charging
The built-in power strip has six outlets and an on/off switch, to charge all your power tools, batteries and electronic devices. You'll be able to lock this 72 Inch Professional Hutch and walk away, leaving your tools and devices secure. In addition, you can key the lock to match the rest of your workstation or key it separately for more security. The full-width shelf and work surface are both made from brushed stainless steel (304 grade). Because the shelf is fully adjustable, you'll be able to select the best height for your unique storage and working needs. Powder coated steel pegboard sides provide additional space for hanging tools.

Heavy-Duty Construction with a high grade powder-coated finish
The hutch is built with heavy-duty Akzo Nobel powder-coated steel, with no unsightly spot welds. In addition, the robust door opens easily on smooth roller-bearing slides. It also features a full-width anodized aluminum handle.

Add this 72" Professional Hutch to an EX Series roller cabinet for top-of-the-line tool storage
Complete your tool storage with:
EX7217RCQ 72" 17-Drawer Professional Triple Bank Roller CabinetEX2404SCQ 24" 4 Drawer / 2 Shelf Professional Side Cabinet

Features:
  • Dimensions: 72"W x 30"D x 26-3/8"H
  • Heavy duty professional 304 grade, 18-gauge stainless steel work surface
  • Full-width adjustable 304 grade, 18-gauge stainless steel shelf with built-in 6 outlet power strip
  • AkzoNoble high gloss, powder coat finish resists oxidation, scratches and chemical stains
  • No visible spot welds allow for an amazingly smooth, clean look
  • Full-width, polished, color-anodized extruded aluminum lid handle resists oxidation and looks great for years
  • Roller bearing slides move the lid out of your way for easy access to tools
  • Full-width lid stiffener prevents warping and twisting for smooth opening and closing
  • Powder coated steel peg board side panels provide extra storage for hanging items
  • Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
  • Locks can be keyed to match the roller cabinet
  • Limited Lifetime Warranty
  • Shell Gauge: 16 Gauge
  • Total Wt. Load Capacity (lbs.): 2500
  • Corner Trim: Polished Aluminum


PRICE
$3,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height26-3/8 in
Weight360 lbs
Gauge16 ga

Product Details

Assembly RequiredNo
TypeHutch
ColorOrange
SeriesEXQ
Number of Drawers0
StyleTop
Capacity41259
Slide TypeRoller Bearing
Number of Shelves2
MaterialSteel/Aluminum
Manufacturers Part NumberEX7201HCQORBK
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

WarrantyLimited Lifetime yr