Are you looking for an extra-deep, full-width hutch for your 72" RX Series Roller Cabinet? This Extreme Tools® RX 250 Series, 72 inch x 30 inch Professional Hutch is enormous! At a full 30 inches deep and 72 inches wide, the RX723001HC gives you more space to work, more space to store your tools, and more space to charge your devices.
Add removable accessories to customize your setup
The full-width shelf is engineered to hang removable accessories. So, to get you started, we've included the Extreme Tools Power Tool Rack, which puts your power tools front and center! To further upgrade your setup, you can add other favorite organizers, such as the Socket Holder, Tool and Can Organizer, and the Media/Electronics Stand.
The Extreme Tools Pro Hutch Power Workstation that lives up to its name
The built-in power strip, with its 3 power outlets and 2 USB ports, provides all the power you need for plugging in all your power tools and electronic devices, like your tablet, phone, diagnostic machines and laptop computer. And when you need to step away, just secure your Power Workstation using the tubular coded lock. That way, you will know that your items are completely secure and also charging at the same time.
Heavy-Duty, sturdy steel construction from Extreme Tools
Smooth, powerful gas shocks open and support the lid, with its full-width handle and one-hand operation. The back and sides form a very strong and sturdy peg board. As a result, it allows you to hang tools and equipment from the standard hangers for maximum visibility and accessibility. Also, you can upgrade the work surface to 304 grade, stainless steel for ultimate durability and a professional look and feel!
Features:
- Maximum storage with 30" depth
- Adjustable full-width shelf with bonus Power Tool Rack
- Power strip built in (3 outlets and 2 USB ports)
- Heavy-duty steel standard peg board side and back panels
- Gas struts to operate and support the door
- Tubular coded lock and keys (you can key them to match other cabinets)
- Six color combinations available
- AkzoNobel high-gloss, powder coat finish
- Full-width handle (polished clear coat anodized aluminum)
- Bonus: Extreme Tools Power Tool Rack included
- Additional options available: Socket holder, universal charging pad, media/electronics stand, and stainless steel work surface
- Power Strip: 1 power strip W/ 3 120V outlets and 2 USB outlets (include mounting hardware, customer install)
- Lock Style: ABA Tubular coded lock and chrome plated bezel & keys EX01, EX02, EX03 and EX04
- Vertical Side Trim: 2 polished AL trims to be installed by using 3M adhesive on outer vertical frame
- Gas springs: 2 gas springs for lid panel, 400N for each gas spring
- Hole on the back panel: The size is 6.0 mm
- Protective ring: The size is 38.5mm
- Power Tool Holder: 4 position power tool holder
- Peg board panel: On both end pieces and back panel
- Shelf: 1, Adjustable shelf designed to add many accessories
- Limited 5 Year Warranty
- Lid Panel: 21
- Lid reinforce support: 19
- Back Panel: 19
- Side panels: 18
- Adjustable shelf: 18
- Universal power tool rack: 16
- Top Reinforce Support: 21
- Inner Panel: 19
- Divider Panels: 19