Features
- High Diamond concentration for long life and aggressive material removal
- Large Grinding segments with heat treated steel bodies which provides increases durability and wheel life
Weights & Dimensions
| Arbor | 5/8 - 11 in |
| Arbor Size | 5/8-11" |
| Diameter | 5 in |
Product Details
| Max RPM | 12200 rpm |
| Description | Extended Performance Turbo Diamond Cup Grinding Wheel |
| Application | Smooth Finish Masonry Grinding |
| Manufacturers Part Number | DW4777T |
| Brand | DeWalt |