Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106878

MPN #: DW4761

DeWalt® Extended Performance™ Ceramic Tile Blade, DW4761, 10" Diameter, 6,000 RPM

Product Description
DeWalt Extended Performance™ Ceramic Tile Blade, DW4761, 10" Diameter, 6,000 RPM

Features

  • Extended performance diamond matrix provides long life and enhanced material cutting
  • Continuous rim design provides chip free cutting in all types of tile
  • XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
  • XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
  • Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor5/8 in
Arbor Size5/8"
Diameter10 in

Product Details

Max RPM6000 rpm
DescriptionExtended Performance™ Ceramic Tile Blade
ApplicationCeramic Tile Blade Wet
Manufacturers Part NumberDW4761
BrandDeWalt