Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB897172

MPN #: 992217

BESTSELLER

Shuresafe Extended Security Drawer 992217 w/Internal Speaker, UL Approved Bullet Proof

|
Questions & Answers (0)
PRICE
$4,742.00
was $5480.00
Save $738.00 (13.47%)
Usually ships in 3 to 6 days
Shuresafe Extended Security Drawer w/Internal Speaker, UL Approved Bullet Proof

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Extended version of model 670330 security drawer designed for installation in up to 8" thick walls
  • Removable deal tray to expose larger transfer area for transferring currency bags, gallon-sized containers
  • Self-opening and closing transaction area cover prevents simultaneous customer and operator access
  • Engineered and sealed to restrict outside air flow and external environment penetration
  • Includes one built-in speaker compatible with pre-existing commercial intercom systems
  • UL Level 3 bullet resistant faceplate insert