Triton Products Extended Spring Clip 1" To 2" Hold Range, 5 pc
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Steel Pegboard System Offers The Ultimate Confidence, Security & Flexibility For All Your Industrial Storage Needs.
LocHooks™ Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard™ Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. 1" - 2" Hold Range.
LocHooks™ Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard™ Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. 1" - 2" Hold Range.
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hook |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 5 |
| Color | Silver |
| Manufacturers Part Number | 53120 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |