Business owners, homeowners and individuals of all kinds are always looking for effective garage and tool storage solutions that provide organization, save space and make it easy to store all kinds of equipment and accessories. The revolutionary DuraHook® is the ideal choice for heavy-duty locking pegboard hooks, and it stands alone in terms of high quality and versatile storage products. DuraHook® also works well with Triton's heavy-duty polypropylene pegboard system, DuraBoard®. DuraHooks® never fall out or drop tools on the floor, earning their reputation as a true heavy-duty tool storage solution. It's also why DuraHook® is known as "The Stay Put Hook". The DuraHook® can also be used with the rest of the innovative family of products from Triton. This includes Spring Clips and BinClip(s), LocBin the DuraBoard® and more. It's enough to handle even the toughest and most daunting of organizational and storage challenges.
Triton Products 3/4" to 1-1/4" Hold Range Steel Extended Spring Clip, 3 Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 1-7/10 in |
| Weight Capacity | 6 lbs |
| Weight | 1 lbs |
Product Details
| Type | Hook |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 3 |
| Color | Silver |
| Manufacturers Part Number | 107 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |
Related Products
Stainless Steel LocBoard® Kits offer an ultimate pegboard system for clean rooms to harsh environments. Made with 304 brushed stainless steel, LocBoard® heavy duty pegboards with square holes have more holding capacity for demanding tool and parts storage. Stainless Steel LocHook™ 60000 industrial hooks create the most reliable pegboard system. The most dependable pegboard for professional use. LB18S-Kit includes: (2) 18 In. x 36 In. Stainless Steel LocBoard; 32 hooks: (3) 1 In. stainless steel Single Rod 30 Degree Bend; (6) 3 In. stainless steel Single Rod 30 Degree Bend; (3) 6 In. ...
LocBoard® heavy duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard® kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook® create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard® steel pegboards. Contents: (2) 24 In. x 24 In. LocBoards®; 46 hooks: (5) 1 In. Single Rod 30 Degree Bend; (5) 4 In. Single Rod 30 Degree ...
LocBoard® heavy duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook™(s) create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents: (2) 24 In. x 24 In. LocBoards; 46 hooks: (5) 1 In. Single Rod 30 Degree Bend; (5) 4 In. Single Rod 30 ...
LocBoard® heavy-duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard® kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook® create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard® steel pegboards. Contents include (2) 18 In. x 36 In. LocBoards®; 28 hooks: (1) Multi-Prong Tool Holder; (1) multi-ring tool holder; (2) 4 ...
LocBoard® heavy-duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard® kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook®(s) create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard® steel pegboards. Contents: (2) 24 In. x 42 In. LocBoards®; 63 hooks: (5) 1 In. single rod, 30 degree bend: (5) 3 In. single rod, 30 ...