Buyers Extended Warranty Electric Gear Motor, High Torque - 5543895
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Tarp Gear Motors work with most Buyers Products Tarp Systems. They are availble with a 900 W/1.2 HP and come with an extended 3 year warranty. These 12V motors have a bronze alloy gear for extended life and have a 3-1/8 inch by 3/4 inch output shaft. The 5 mounting holes fit all 3-bolt or 4-bolt configurations. .
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-2/5 in |
| Width | 8-1/4 in |
| Weight | 13.5 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Extended Warranty Electric Gear Motor, High Torque |
| Color | Silver |
| Manufacturers Part Number | 5543895 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |