Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB439916

MPN #: 1654-0320

Master Lock® No. 1654-0320 Extension Set For 1654, 1655, 1670 and 1671

Product Description
Extension set for doors with a thickness of 11/16" (17mm) to 3/4" (19mm). Enables standard Models 1654, 1655, 1670 and 1671 combination locks to operate in 11/16" (17mm) to 3/4" (19mm) thick locker doors. Includes two screw 1 extensions, one disk shaft, cylinder, and clutch driver extension.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


PRICE
$7.14

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Lock TypeBuilt-In Combination Lock
MaterialMetal
Door Handle TypePull Handle
Series1654, 1655, 1670 & 1671
Manufacturers Part Number1654-0320
Door HingeRight Hinged
BrandMaster Lock