- Aluminum louvered blade exterior sidewall return air grille for a 10 in x 4 in duct hole with 2 screws included for easy installation
- Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish
- Strictly designed for outdoor sidewall installations, this vent is waterproof and rain block
- Includes back screen mesh for added protection
ACLAMINAIRE Exterior Wall Aluminum Return Air Vent Grille, 10" x 4", White
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 5-5/8 in |
| Height | 11-5/8 in |
| Weight | 0.8 lbs |
| Outside Thickness | 1-21/32 in |
| Nominal Size | 10 x 4 in |
| Opening Width | 4 in |
| Opening Length | 10 in |
| Thickness | 1-21/32 in |
| Max Duct Height | 10 in |
Product Details
| Type | Grille |
| Color | White |
| Louvers | Fixed parallel Blades |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | L-RA-LP-A BS 10X4 |
| Brand | ACLAMINAIRE |