SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Continental Fan EXT200A External Duct Fan Mount 8" 445 CFM

Continental Fan EXT200A External Duct Fan Mount 8" 445 CFM

Item #: WBB177885

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $326.95

Save $16.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 72"L x 24"W x 80"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 72"L x 24"W x 80"H

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Continental Fan AXC100B In-Line Duct Fan 4"

Continental Fan AXC100B In-Line Duct Fan 4"

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

8" Mixed Flow In-Line Fan - 520 CFM

8" Mixed Flow In-Line Fan - 520 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Continental Dynamics® Direct Drive 24" Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase

Continental Dynamics® Direct Drive 24" Exhaust Fan w/ Shutter, 2 Speed, 7000 CFM, 1/4HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Double Reel Dispenser

Double Reel Dispenser

External Mount Duct Fan

This external mount fan is the perfect solution when space restrictions prevent the use of in-line duct fans. It provide a simple through-the -wall solution, and can be sidewall mounted on the exterior of the home to allow for easy access to the fan. Features quiet, long lasting and energy efficient rotor motors. 445 CFM. Optional Variable Speed Control available.

Weights & Dimensions

  • Width 5-3/16 in
  • Duct Size 8 in
  • Inlet/Outlet Diameter 7.8 in
  • Length 14-1/5 in
  • Height 17-1/3 in
  • Weight 17 lbs

Product Details

  • Material Steel
  • Motor Enclosure Totally Enclosed
  • RPM High Range 2000-3000 rpm
  • RPM High 2,820 rpm
  • Voltage Range 115-120 V
  • Voltage 120 V
  • Description External Mount Duct Fan
  • CFM High 445 CFM
  • Watts 140 W
  • Brand Continental Fan
  • Hertz 60 Hz
  • Decibels 67
  • Manufacturers Part Number EXT200A
  • Color Family White

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • Certifications CSA Listed
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MICHAEL

    Date: November 11, 2021

    I’m happy
    Your review:
    Easy to install. Little on the noisy side. I’m happy
  • Reviewer: Anonymous

    Date: October 23, 2014

    Kitchen vent fan
    Your review:
    This product neatly solved the problem of installing a kitchen vent where no hood could be installed. We needed to go through a thick brick wall, so standard kitchen fans could not be used.
Product Q & A

There are no questions for this product.

Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Continental Fan EXT200A External Duct Fan Mount 8" 445 CFM

Continental Fan EXT200A External Duct Fan Mount 8" 445 CFM

Item #: WBB177885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Continental Fan EXT200A External Duct Fan Mount 8" 445 CFM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant