Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Potter Roemer

Model # :T9FB776474

MPN #: 7320-BA

Potter Roemer Loma Steel Fire Extinguisher Cabinet, Full Acrylic Window, Fully Recessed

Product Description
A convex, clear plastic Bubble window is the earmark of Potter Roemer's Loma Series fire extinguisher cabinets. This ultra-practical design delivers 180 degrees of visibility for quick identification of the extinguisher. The Loma's shallow design is also ideal for contemporary structures with limited wall depth.

PRICE
$165.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth4 in
Height24 in
Frame Outside Length11-3/4 in
Box Inside Depth4 in
Wall Opening Height25 in
Wall Opening Width3-3/4 in
Box Inside Height24 in
Frame Outside Height26-3/4 in
Box Inside Length9 in
Extinguisher Size10 Lbs.
Wall Opening Depth10 in

Product Details

Window Color FamilyClear
Mounting LocationFully Recessed
MaterialSteel
Indoor/OutdoorIndoor
BrandPotter Roemer
Breakable WindowNo
TypeCabinet w/ Window
Window MaterialAcrylic
ColorWhite
SeriesLoma
Handle TypeL Handle w/Cam Latch
IncludesTrim Kit, Cam Catch Assembly, Glass Clips And Screws
DescriptionLoma Extinguisher Cabinet
Lock IncludedNo
LockableNo

Compliance & Certifications

ADA CompliantYes