Alta Series fire extinguisher cabinets offer an impressive variety of door styles, glazing materials, lettering, finishes and mounting configurations. In addition to their exceptional versatility, Alta Series designs also feature durable, unitized construction for an economical solution that complements virtually any type of construction.
Potter Roemer Alta Steel Fire Extinguisher Cabinet, Tempered Glass Window, Surface Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-5/8 in |
| Depth | 8 in |
| Height | 29-3/8 in |
| Box Inside Height | 29-3/8 in |
| Box Inside Depth | 8 in |
| Extinguisher Size | 20 Lbs. |
| Box Inside Length | 14-5/8 in |
Product Details
| Breakable Window | No |
| Type | Cabinet w/ Window |
| Window Material | Tempered Glass |
| Color | White |
| Series | Alta |
| Handle Type | L Handle w/Cam Latch |
| Window Color Family | Clear |
| Mounting Location | Surface |
| Includes | Trim Kit, Cam Catch Assembly, Glass Clips And Screws |
| Material | Steel |
| Description | Alta Extinguisher Cabinet |
| Indoor/Outdoor | Indoor |
| Lock Included | No |
| Lockable | No |
| Brand | Potter Roemer |
Compliance & Certifications
| ADA Compliant | No |