Potter Roemer Dana SS Fire Extinguisher Cabinet, Solid Door, Fully Recessed
Write a Review
|
Questions & Answers (0)
Product Description
The Dana Series of Potter Roemer fire extinguisher cabinets distinguishes itself with an exceptionally refined look that's realized by concealing all handles and hinges. Depending upon door style, glazing and other options chosen, a Dana Series cabinet can be designed to effortlessly blend into its surrounding environment or be unmistakably conspicuous.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 5-3/4 in |
| Height | 24 in |
| Frame Outside Length | 11-3/4 in |
| Box Inside Depth | 5-3/4 in |
| Wall Opening Height | 25 in |
| Wall Opening Width | 6 in |
| Box Inside Height | 24 in |
| Frame Outside Height | 26-3/4 in |
| Box Inside Length | 9 in |
| Extinguisher Size | 10 Lbs. |
| Wall Opening Depth | 10 in |
Product Details
| Mounting Location | Fully Recessed |
| Material | Stainless Steel |
| Indoor/Outdoor | Indoor |
| Brand | Potter Roemer |
| Breakable Window | No |
| Type | Cabinet w/ Solid Door |
| Color | Silver |
| Series | Dana |
| Handle Type | L Handle w/Cam Latch |
| Includes | Trim Kit, Cam Catch Assembly, Glass Clips And Screws |
| Description | Dana Extinguisher Cabinet |
| Lock Included | No |
| Lockable | No |
Compliance & Certifications
| ADA Compliant | Yes |