Tennsco® Additional Cabinet Shelf, 24" Deep Combination Cabinet, Champagne Putty
Write a Review
|
Questions & Answers (0)
Product Description
Extra Cabinet Shelf For 24" Deep Combination Cabinet, Putty
Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble. For use with Tennsco 24" Deep Combination Cabinet All Tennsco products are Proudly Made in the USA.
Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble. For use with Tennsco 24" Deep Combination Cabinet All Tennsco products are Proudly Made in the USA.
PRICE
$25.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 24 in |
| Height | 3/4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Tan |
| For Use With | Cabinet Shelf |
| Number of Shelves | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 305-CPY |
| Number of Fixed Shelves | 0 |
| Brand | Tennsco |