Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216307

MPN #: 46-BS-243-L-RAL1019

Strong Hold® Extra HD Bin Cabinet with 3 Shelves, 144 Bins, 48"W x 24"D x 75"H, Beige

Product Description
This Strong Hold cabinet is built to support your industrial storage needs. Made with 14 GA steel, it stands at 75 in. H x 48 in. W x 24 In. D. This doors feature 144 polypropylene bins (4 1/8 in. w x 7 3/8 in. d x 3 in. h) with a capacity of 10 lbs each. In addition, the cabinet also has 3 shelves that have a weight capacity of 1200 lbs each. Smaller items can be stored in the bins while your large parts and tools will easily fit on the shelves, making it a versatile storage solution

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty

PRICE
$2,609.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height75 in
Weight476 lbs
Gauge14 ga

Product Details

Shelf Capacity1200 lbs
Number of Adjustable Shelves3
ColorTan/Yellow
Door TypeBins on Door
Handle TypeSteel Three Point Locking
Number of Bins144
StyleDoors: Bins; Interior: Shelves
Louvered PanelsYes
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part Number46-BS-243-L-RAL1019
Bin MaterialPlastic
Base TypeLegs
BrandStrong Hold

Warranty

Warranty25 yr