Strong Hold® Extra HD Bin Cabinet w/SecuRam ScanLogic Basic Lock, 48"W x 24"D x 75"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® cabinet is built to support your industrial storage needs. Made with Extra Heavy Duty 14 GA Steel Bin Cabinet with 3 Shelves - 48 In. W x 24 In. D x 75 In. H . This doors feature 144 polypropylene bins (4-1/8 in. W x 7-3/8 in. D x 3 in. H)) with a capacity of 10 lbs each. In addition, the cabinet also has 3 shelves that have a weight capacity of 1200 lbs each. Smaller items can be stored in the bins while your large parts and tools will easily fit on the shelves, making it a versatile storage solution.
Accepts 3 different codes with 5 fingerprints per code (total of 15 fingerprints). Administrator fingerprint/code is used to add new fingerprints. Battery powered with 4000+ openings per battery.
8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
Accepts 3 different codes with 5 fingerprints per code (total of 15 fingerprints). Administrator fingerprint/code is used to add new fingerprints. Battery powered with 4000+ openings per battery.
8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
PRICE
$3,139.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 480.3 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | SecuRam ScanLogic Basic Lock |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid Flush Door |
| Number of Bins | 144 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | 46-BS-243-FP-L-RAL7024 |
| Brand | Strong Hold |
| Shelf Capacity | 1200 lbs |
| Color | Gray/Yellow |
| Handle Type | Steel Three Point Locking |
| Style | Doors: Bins; Interior: Shelves |
| Louvered Panels | Yes |
| Package Quantity | 1 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
Warranty
| Warranty | 25 yr |