Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216542

MPN #: 36-243-FP-L-RAL7024

Strong Hold® Extra HD Cabinet with SecuRam ScanLogic Basic Lock, 36"W x 24"D x 75"H , Dark Gray

Product Description
Extra Heavy Duty 14 GA Cabinet with 3 Shelves - 36 In. W x 24 In. D x 75 In. H - Accepts 3 different codes with 5 fingerprints per code (total of 15 fingerprints). Administrator fingerprint/code is used to add new fingerprints. Battery powered with 4000+ openings per battery.

Features:
  • One piece, all-welded body construction with an industry leading overall capacity of 11,000 lbs
  • 3 adjustable shelves with 2200 lbs capacity each
  • 3-point locking system compatible with standard padlock. Upgrade to electronic keypad
  • Ships fully assembled and ready for use from Louisville, Kentucky; 99-year warranty


PRICE
$2,089.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Weight333.3 lbs
Gauge14 ga

Product Details

Lock TypeElectronic Keypad/Biometric
Number of Adjustable Shelves3
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part Number36-243-FP-L-RAL7024
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity2200 lbs
ColorGray
Lock MechanismSwingbolt to Latch Plate
Handle TypeLever
StyleFull Height
Lock StyleSecuRam ScanLogic Basic Lock
Number of Doors2
Package Quantity1
Number of Compartments4
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty25 yr

Compliance & Certifications

CertificationsRoHS REACH Compliant