Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217337

MPN #: 46-243-KP-L-RAL5001

Strong Hold® Extra Heavy Duty Cabinet w/3 Shelves, Lockey 2200 Lock, 48"W x 24"D x 75"H, Blue

Product Description
Extra Heavy Duty 14 GA Cabinet with 3 Shelves - 48 In. W x 24 In. D x 75 In. H - Mechanical lock with one user code. Easy to change combination. Deadbolt locking.

PRICE
$2,369.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height75 in
Weight399.6 lbs
Gauge14 ga

Product Details

Lock TypeElectronic Keypad
Number of Adjustable Shelves3
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part Number46-243-KP-L-RAL5001
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1200 lbs
ColorBlue
Lock MechanismTab to Latch Plate
Handle TypeLever
StyleFull Height
Lock StyleLockey
Number of Doors2
Package Quantity1
Number of Compartments4
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty25 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant