Strong Hold® Extra Heavy Duty Cabinet w/3 Shelves, Lockey 2200 Lock, 48"W x 24"D x 75"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra Heavy Duty 14 GA Cabinet with 3 Shelves - 48 In. W x 24 In. D x 75 In. H - Mechanical lock with one user code. Easy to change combination. Deadbolt locking.
PRICE
$2,369.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 399.6 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Electronic Keypad |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 46-243-KP-L-RAL7024 |
| Brand | Strong Hold |
| Type | Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Lock Mechanism | Tab to Latch Plate |
| Handle Type | Lever |
| Style | Full Height |
| Lock Style | Lockey |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
Warranty
| Warranty | 25 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |