Strong Hold® Extra Heavy Duty Cabinet w/6 Drawer, 4 Shelves, 60"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Duty 12 GA Cabinet with 6 Half-Width Drawers, 4 Shelves - 60 In. W x 24 In. D x 78 In. H - The electronic keyless lock is equipped with a time delay and there is no need for additional software as all functions can be performed on the OLED screen. The lock allows for up to 28 user codes and can track 200 events for traceable investigation.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 25-year warranty.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 25-year warranty.
PRICE
$4,929.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 917.5 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Keypad |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 56-244-6/5DB-AT-RAL7024 |
| Brand | Strong Hold |
| Type | Storage Cabinet |
| Shelf Capacity | 1650 lbs |
| Color | Gray |
| Lock Mechanism | Deadbolt to Latch Plate |
| Handle Type | Lever |
| Style | Full Height |
| Lock Style | SecuRam ProLogic L22 |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Base Type | Legs |
Warranty
| Warranty | 99 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |