- This Strong Hold cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 36 in. W x 24 In. D. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs. This cabinet features an adjustable shelf that has a load capacity of 2200 lbs each. There are 3 drawers that are 6 in. tall and each have 400 lbs load capacities
- Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation
- Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty
Strong Hold® Extra Heavy Duty Cabinet w/SecuRam ProLogic L22 Lock, 36"W x 24"D x 78"H,Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,409.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 624 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Keypad |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | Assembled |
| Manufacturers Part Number | 36-244-3DB-AT-RAL7024 |
| Brand | Strong Hold |
| Type | Storage Cabinet |
| Shelf Capacity | 2200 lbs |
| Color | Dark Gray |
| Lock Mechanism | Deadbolt to Latch Plate |
| Handle Type | Lever |
| Style | Solid Door |
| Lock Style | SecuRam ProLogic L22 |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 7 |
| Base Type | Legs |
Warranty
| Warranty | 99 yr |
Compliance & Certifications
| Certifications | RoHS and REACH Compliant |