Strong Hold® Extra Heavy Duty Janitorial Cabinet w/ 4 Shelves, 36"W x 24"D x 75"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 75 in. H x 36 in. W x 24 In. D. This cabinet features 4 shelves (1150 lbs. capacity each) on the right side of the body that are adjustable and removable for your customization. On the other side of the cabinet is a full height compartment for mops, brooms, and other tall equipment.
Your supplies are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
Your supplies are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.
PRICE
$1,959.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 75 in |
| Weight | 369 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Shelf Capacity | 1150 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Tan |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Mobile or Stationary | Stationary |
| Number of Doors | 2 |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | 36-BC-244-L-RAL1019 |
| Number of Fixed Shelves | 2 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |