Rockwood Extra Heavy Duty Magnetic Latch, 3"L x 1"W x 1"H, 3-1/6" Dia, Satin Chrome - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
With installation instructions included, theRockwood 901magnetic catch from ASSA ABLOY is easy to install and comes in either aluminum or brass finishes.
PRICE
$74.25 Sold in packages of 3 / $24.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 2 lbs |
| Size | 3 x 1 x 1 in |
| Diameter | 3-1/6 in |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Package Includes | Hardware Kit |
| Finish | Satin Chrome |
| Description | Extra Heavy Duty Magnetic Latch |
| Package Quantity | 3 |
| Manufacturers Part Number | 901.ALM |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed |