Don Jo 7115-630 Pull Plate W/ 3/4"Round Pulls, 4"x16", 6-3/4", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Pull Plate Stainless Steel. 1/4-20 thru bolt, #6 x 5/8" OH SMS.
PRICE
$81.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-1/4 in |
| Height | 16 in |
| CTC | 6 in |
| Clearance | 1-1/2 in |
| Projection | 2-1/4 in |
| Plate Size | 4 x 16 in |
| Diameter | 3/4 in |
Product Details
| Type | Door |
| Interior or Exterior Use | Interior/Exterior |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Pull Plate W/ 3/4" Round Pulls |
| Package Quantity | 1 |
| Manufacturers Part Number | 7115-630 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |