Strong Hold® Extra Heavy Duty Uniform Cabinet w/7 Drawer, 3 Shelves, 60"W x 24"D x 78"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This Extreme Duty 12 GA uniform cabinet features 3 adjustable shelves, 7 drawers and a hanger rod. Protected by a 3 point locking system. Ships fully assembled, made in the USA, and backed by a 99-year warranty.
This StrongHold® uniform cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 60 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. Additionally, there is a hanger rod with plenty of room for your jacket and uniform.
Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.
This StrongHold® uniform cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 60 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. Additionally, there is a hanger rod with plenty of room for your jacket and uniform.
Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.
PRICE
$5,579.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 983 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Uniform Cabinet |
| Shelf Capacity | 975 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Tan |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 56-W-243-7DB-RAL1019 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |