- Bottom Shelf with Back Stop
- Legs are 2" x 2" x 1/4" solid steel angle iron
- Lower shelf has a 500 lb. capacity
- Foot pads with pre-punched holes allow lagging to the floor
- Top work surface is 3/16" thick reinforced steel
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Extra Heavy Duty Workbench with 3 Drawers & Bottom Shelf, Flush Edge, 72"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,499.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 50-7/8 in |
| Weight Capacity | 12000 lbs |
| Weight | 504.3 lbs |
| Nominal Height | 50-7/8 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Fixed Height Workbench |
| Color | Gray |
| Number of Drawers | 3 |
| Style | Bench without Power Apron |
| Duty Rating | Extra Heavy Duty |
| Edge Type | Flush |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | HDWB3672RS6DR95 |
| Top Material | Steel |
| Brand | Durham Mfg. |