Little Giant® Mobile Workbench, 42 x 24", Pegboard Panel, 2 Shelves & 2 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Top shelf is 34" high and features a 1-1/2" retaining lip on 3 sides. Bottom shelf is lip up on all 4 sides. 12 gauge shelves. Powder coated finish. 5" polyurethane casters, 2 rigid and 2 total lock swivel casters. Features a bolt-on 16 gauge pegboard panel. Holes are 1" on center and accept most common light and heavy-duty hooks. Pegboard panel is 24" high. Durable gray powder coated finish. This product has Limited Warranty of 1 Year.
PRICE
$1,029.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 60 in |
| Weight Capacity | 1200 lbs |
| Weight | 128 lbs |
| Wheel Diameter | 5" in |
| Nominal Height | 60 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 2 |
| Edge Type | Square |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | MW2436-5TL2DRPB |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Workstation Cart |
| Color | Gray |
| Style | Cart w/Pegboard, Drawer |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |