The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame and 3 shelf levels with steel deck. 5/8"' thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).
Global Industrial
Model # :WB504389
Global Industrial 3 Level, Extra HD Bulk Storage Rack, Steel Deck, Add On, 60"W x 24"D x 120"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Backordered, expected around 12/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 120 in |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On |
| Shelf Capacity | 3800 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 504389 |
| Shelf Material | Steel Deck |
| Brand | Global Industrial |