Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB504368

Global Industrial 3 Level, Extra HD Bulk Storage Rack, Steel Deck, Starter, 96"W x 24"D x 120"H

Product Description
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with steel deck. 5/8" thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).

PRICE
$699.00

1
1
Backordered, expected around 12/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth24 in
Height120 in
Mounting Hole Diameter5/16 in

Product Details

Assembly RequiredYes
TypeStarter
Shelf Capacity2150 lbs
ColorGray
Number of Levels3
MaterialSteel
Manufacturers Part Number504368
Shelf MaterialSteel Deck
BrandGlobal Industrial