Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
Global Industrial
Model # :WB504590
Global Industrial 3 Level, Extra HD Bulk Storage Rack, Wood Deck, Starter, 60"W x 18"D x 72"H
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
| Height | 72 in |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 3800 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 504590 |
| Shelf Material | Wood Deck |
| Brand | Global Industrial |