Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955957

MPN #: AVJ42XLKBC

Luxor Extra-Large Adj-Height Steel Cart w/Pullout Keyboard Tray & Cabinet, 32"W x 20"D x 24" to 42"H

Product Description
Features:
  • Adjustable height from 24" to 42" in 2" increments
  • Roll-formed shelves with .25" retaining lip
  • Locking cabinet made from durable 20-gauge steel
  • Tables are robotically-welded for stability
  • powder coat painted finish
  • Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
  • Optional three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap and side wrap hooks
  • Easy-access cable holes keep the cart organized
  • Includes safety mat for top shelf
  • Assembly required
  • Made in the USA
Dimensions:
  • Overall: 32"W x 20"D x 24" to 42"H
  • Clearance of 14.75" between bottom and middle shelf


PRICE
$525.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width20 in
Height24 - 42 in
Weight Capacity300 lbs
Weight41 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
TypeAV Cart w/ Keyboard Shelf
Shelf Capacity100 lbs
ColorBlack
Wheel TypeTPR
StyleIncludes Keyboard And Cabinet
Number of Shelves3
MaterialSteel
Manufacturers Part NumberAVJ42XLKBC
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL, CSA