Global Industrial
Model # :WBB2354988
Global Industrial Additional Shelf, Boltless Extra Heavy Duty Die Rack, 48-5/8"W x 24-5/8"D
Write a Review
|
Questions & Answers (0)
Product Description
The combination of 16-gauge steel shelves with a 14-gauge support framework makes it perfect for storing dies, motors, jigs, fixtures and other heavy materials. The smooth steel surface makes placing and removing items much easier than on wood or wire shelves - simply slide items on and off. Proudly Made in the USA.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Thickness | 2-13/16 in |
Product Details
| Assembly Required | No |
| Type | Boltless Shelf |
| Shelf Type | Steel Deck |
| Shelf Capacity | 4000 lbs |
| Color | Gray |
| Style | Die Rack |
| Country of Origin | USA |
| Material | Steel Deck |
| Deck Type | Steel |
| Manufacturers Part Number | B2354988 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |