Global Industrial
Model # :WBB2354960
Global Industrial Additional Shelf, Boltless Extra Heavy Duty Die Rack, 36-5/8"W x 18-5/8"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easy installation with no hardware required
✓ Piston lock at each end
✓ Prevents pallets from being pushed too far within rack system
The Global Industrial Extra Shelf for Boltless Heavy Duty Die Rack is perfect for storing dies, motors, jigs, fixtures and other heavy materials. The combination of 16-gauge steel shelves with a 14-gauge support framework makes placing and removing items much easier than on wood or wire shelves. Made in the USA. 1-Year Limited Warranty.
✓ Piston lock at each end
✓ Prevents pallets from being pushed too far within rack system
The Global Industrial Extra Shelf for Boltless Heavy Duty Die Rack is perfect for storing dies, motors, jigs, fixtures and other heavy materials. The combination of 16-gauge steel shelves with a 14-gauge support framework makes placing and removing items much easier than on wood or wire shelves. Made in the USA. 1-Year Limited Warranty.
PRICE
$94.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Thickness | 2-13/16 in |
Product Details
| Assembly Required | No |
| Type | Boltless Shelf |
| Shelf Type | Steel Deck |
| Shelf Capacity | 4000 lbs |
| Color | Gray |
| Style | Die Rack |
| Country of Origin | USA |
| Material | Steel Deck |
| Deck Type | Steel |
| Manufacturers Part Number | B2354960 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |