Tennsco Extra Shelf Level For Bulk Storage Rack, Wire Deck, 48"W x 48"D x 3-5/8"H, Medium Gray
Write a Review
|
Questions & Answers (0)
Product Description
Add storage capacity to Tennsco Bulk Storage Rack with extra shelf levels. Available with Particle Board Decking, Corrugated Steel Decking, or Flat Wire Decking.
Product Dimensions: 48"W x 48"D
Outer Dimensions: 50"W x 48.25"D x 3-5/8"H
Product Dimensions: 48"W x 48"D
Outer Dimensions: 50"W x 48.25"D x 3-5/8"H
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 48 in |
| Height | 3.625 in |
| Weight | 42 lbs |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Shelf Capacity | 1500 lbs |
| Color | Gray |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BU-4848W-MGY |
| Shelf Material | Wire Deck |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |