Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB601901

Global Industrial 5 Shelf, Heavy Duty Boltless Shelving Starter, 48"W x 24"D x 84"H, Wire Deck

Product Description
✓ Complete starter kit with uprights, 5 shelves, & hardware
✓ Wire shelf decks are strong, promote airflow, & prevent dust build-up
✓ 1500 lbs. per shelf maximum payload capacity

The 48"W x 24"D x 84"H Global Industrial™ 5-Shelf Extra-Heavy-Duty Boltless Shelving Starter is designed to maximize storage in retail, commercial, office, and industrial applications. The open design of the shelves enables four-sided access & visibility that makes inventory control easier and promotes airflow. The five shelves have a 1500-pound payload capacity per shelf with wire decking that provide a strong surface for items of all sizes, prevent dust accumulation, and allows water from overhead sprinklers to penetrate more easily in the event of a fire.

The whole unit is easy to set-up with tool-free snap-in components that don't require nuts, bolts, or clips. It is made with sturdy roll-formed steel framing for maximum support and double rivet button studs that lock the perimeter beams into the corner posts to form a structurally-secure joint that eliminates back & side sway. Limited 1-Year Warranty.

  • Shelves adjust at 1-1/2" increments without tools
  • Gray chip-resistant baked enamel finish
  • 2-1/4" x 1-1/2" 14 ga steel uprights
  • Assembly required
  • PRICE
    $329.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    329.95
    Buy 3+ units
    315.95Save $14.00 (4%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height84 in
    Gauge14

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf TypeWire Deck
    Shelf Capacity1500 lbs
    ColorGray
    StyleDouble Rivet
    Number of Shelves5
    MaterialSteel
    Deck TypeWire Deck
    Unit TypeHeavy Duty
    BrandGlobal Industrial

    Warranty

    Warranty1 yr