Features:
- Easy installation with no hardware required
- Piston lock at each end
- Prevents pallets from being pushed too far within rack system
Note: Add-on unit not available for this model.
Model # :WBB2354962
Weights & Dimensions
| Width | 72-5/8 in |
| Depth | 24-5/8 in |
| Height | 96 in |
| Weight | 313 lbs |
| Gauge | Shelves 16/Frame 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Steel Solid Deck |
| Shelf Capacity | 2750 lbs |
| Color | Gray |
| Style | Double Rivet |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Includes | 5 Adjustable Shelves |
| Number of Shelves | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B2354962 |
| Unit Type | Extra Heavy Duty |
| Shelf Material | Steel |
| Brand | Global Industrial |
| Shelf Color Family | Gray |
Warranty
| Warranty | 1 Year Limited |