Global Industrial
Model # :WB238942BL
Global Industrial 1-Tier 1 Door Heavy Duty Vented Locker, 24"W x 24"D x 74"H, Blue, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
These all welded steel lockers are made with 14 gauge steel for strength. Doors include pull handle and padlockable loop eyes for security (Lock sold separately). Full length piano hinges provide added security. Lockers measure 24"W x 24"D x 74"H overall. Single Tier Locker features three 23-1/2"W x 24"Dx 22-1/2"H compartments.
PRICE
$1,059.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 74 in |
| Compartment Width | 24 in |
| Compartment Depth | 24 in |
| Compartment Height | 68 in |
| Weight | 228 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Security Gear Locker |
| Door Handle Type | Padlockable Pull Handle |
| Color | Blue |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Number of Doors | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 1 |
| Manufacturers Part Number | 238942BL |
| Brand | Global Industrial |