Global Industrial
Model # :WB238849PY
Global Industrial 3-Tier 3 Door Heavy Duty Locker, 24"W x 24"D x 74"H, Putty, All-Welded
|
Questions & Answers (0)
Product Description
Extra Wide Steel Locker Meets Your Ultra-Capacity Storage Needs And Built With Superior Strength And Durable Weld Construction. These all welded steel lockers are made with 14 gauge steel for strength. Doors include pull handle and padlockable loop eyes for security (Lock sold separately). Full length piano hinges provide added security. Lockers measure 24"W x 24"D x 74"H overall. Triple Tier Lockers feature two 23-1/2"W x 24"D x 22-1/2"H compartments.
PRICE
$989.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 74 in |
| Compartment Width | 24 in |
| Compartment Depth | 24 in |
| Compartment Height | 22-1/2 in |
| Weight | 230 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | General Purpose Heavy Duty Locker |
| Door Handle Type | Pull Handle |
| Color | Tan |
| Tier Type | Triple Tier |
| Configuration | 1 Wide |
| Number of Doors | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Manufacturers Part Number | 238849PY |
| Brand | Global Industrial |